Shop All Plug Gauges
Vermont Gage
Plug Gage Assembly, NPT, L-1
Mfr # 401101020
Zoro # G0529280
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Gage
- Class L-1
- Material Tool Steel - Rc 60/62
- Overall Length 4-1/4"
- Thread Size 1/16"-27
Product Information
- Brand Vermont Gage
- MFR # 401101020
- Zoro # G0529280
- UPC # 662631530020
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 4-1/4" |
Thread Size | 1/16"-27 |
Handle Length | 3" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | Thread Gage |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Thread Type | NPT |
Tolerance | Class X |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | For Gaging Standard Pipe and Pipe Fittings |
Handle Color | Blue |
Included Handle | Taperlock 1 |
Standards | ASME B1.20.1 |
Hardness | RC 60-62 |
Handle Design | Double End |
Gauge Finish | Uncoated |
Thread Direction | Right Hand |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Material | Tool Steel |
Tolerance Class | X |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Double End, Included Handle Taperlock 1, Thread Size 1/16 In.-27, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16-1" 8 Piece Silver & Demming Drill Set (5000-0010)
- S & H INDUSTRIES FILE FLAT BLADE 10" (10pk) (KE77291)
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- DAREX Countersink Attachment (LEX150)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- HHIP 1/2-13UNC 2B Go-Nogo Thread Plug Gage Set (4101-0233)
- Vermont Gage Plug Gauges