Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 3/4"-14 Size, Tool Steel
Mfr # 421108530
Zoro # G2760611
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Class 2B
- Material Tool steel
- Finish Unfinished
- Thread Type NPSM
Product Information
- Brand Vermont Gage
- MFR # 421108530
- Zoro # G2760611
- UPC # 662631541231
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/4" |
Thread Size | 3/4"-14 |
Handle Length | 3-5/8" |
Gage Diameter Range | 0.7499" to 0.7500" |
Gauge Diameter Range | 0.7499" to 0.7500" |
Pitch Diameter - Go Member | 0.9889 in |
Pitch Diameter - No-Go Member | 0.9958 in |
Dimension Type | Inch |
Description
The Vermont Gage 421108530 Pipe Thread Plug is a go/no-go plug gauge that measures the outside diameter of threaded pipe and fittings. The tool steel plug gauge can be used to inspect tapered and straight threads, as well as internal fittings. The 3/4" - 14 size is ideal for measuring NPSM threads. This plug gauge has an unfinished finish, which allows you to customize it by filing down sharp edges or paint it for identification purposes. If you are looking for a versatile tool that can help with inspection work, this VTG 421108530 Pipe Thread Plug is perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- HYDE Industrial Hand Knife, Stiff, 3/4", Steel (50050)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- Vermont Gage Precision Gauges & Accessories