Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1/8"-27 Size, Tool Steel
Mfr # 421102510
Zoro # G2760587
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Class 2B
- Material Tool steel
- Finish Unfinished
- Thread Type NPSM
Product Information
- Brand Vermont Gage
- MFR # 421102510
- Zoro # G2760587
- UPC # 662631540012
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Gage Diameter Range | 0.1249" to 0.1250" |
Handle Length | None |
Gauge Diameter Range | 0.1249" to 0.1250" |
Pitch Diameter - Go Member | 0.3736 in |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, Thread Size 1/8 In.-27, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.3736 in, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- KLEIN TOOLS Bell System Type Wrench (3146B)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- Vermont Gage Precision Gauges & Accessories