Shop All Plug Gauges
Vermont Gage
Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 461110050
Zoro # G2761348
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Class 2A
- Material Tool steel
- Finish Unfinished
- Thread Type NPSM
Product Information
- Brand Vermont Gage
- MFR # 461110050
- Zoro # G2761348
- UPC # 662631561550
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Thread Size | 1"-11.5 |
Gage Diameter Range | 0.9999" to 1.0000" |
Handle Length | None |
Gauge Diameter Range | 0.9999" to 1.0000" |
Pitch Diameter - No-Go Member | 1.2311 in |
Dimension Type | Inch |
Description
Pipe Threaded Setting Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2A, Thread Size 1 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 1.2311 in, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1''x4'' Spade Bit (DSP1060)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (BRCF332)
- WIHA TOOLS USA Wiha Tools 817-32090 4 Pc Set Insulated 1000Vslt-Ph (817-32090)
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- Vermont Gage Precision Measuring Tools