Shop All Ring Gauges
Vermont Gage
Pipe Ring Gage, 1/4"-18 Size
Mfr # 441104010
Zoro # G2761853
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L-1
- Thread Size 1/4"-18
- Thread Type NPT Plug Gauge
- Tolerance Class X
- Includes Certificate of Accuracy
Product Information
- Brand Vermont Gage
- MFR # 441104010
- Zoro # G2761853
- UPC # 662631550615
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-18 |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Class | L-1 |
Thread Type | NPT Plug Gauge |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Meets/Exceeds | ASME B1.201.1 |
Application | Quality Control |
Finish | Uncoated |
Long Form Calibration Certificate | No |
Gauge Type | L-1 |
Hardness | RC 60-62 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Thread Size 1/4 In.-18, Thread Type NPT Plug Gauge, Finish Uncoated, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 10-1/2)
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- KO-KEN Extension Bar 125mm 1/2 Sq. Drive (4760-125)
- IMPERIAL Rotary Deburring Tool, 5 3/4 In (210-F)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- Vermont Gage Ring Gauges