Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 55 pcs.
Mfr # 901400100
Zoro # G501701403
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Tolerance Class ZZ
- Number of Gauges 55
- Hardness RC 60/65
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 901400100
- Zoro # G501701403
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter Range | 0.0065 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Tolerance Class | ZZ |
Number of Gauges | 55 |
Hardness | RC 60/65 |
Tolerance | 0.0002 in |
Standards | NIST Traceable |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Finish | Black Oxide |
Included Certification | Certificate of Accuracy |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- EXCEL BLADES End Nipper Pliers (55591IND)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In (S4005-500)
- Vermont Gage Precision Measuring Tools