Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 50 pcs.
Mfr # 901300200
Zoro # G401701435
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards NIST Traceable
- Dimension Type Inch
- Overall Length 2 in
- Tolerance 0.0002 in
Product Information
- Brand Vermont Gage
- MFR # 901300200
- Zoro # G401701435
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Dimension Type | Inch |
Overall Length | 2 in |
Diameter Range | 0.0115 in to 0.0605 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Standards | NIST Traceable |
Tolerance | 0.0002 in |
Long Form Calibration Certificate | No |
Tolerance Class | ZZ |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Finish | Black Oxide |
Number of Gauges | 50 |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS MAGNETIC BASE (CE6415)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- BON TOOL Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (12-236)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Pin Gage, Plus, 0.515 In, Black (911151500)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- Vermont Gage Precision Gauges & Accessories