Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 190 pcs.
Mfr # 901300400
Zoro # G301701429
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter Increment 0.001 in
- Standards NIST Traceable
- Overall Length 2 in
- Dimension Type Inch
Product Information
- Brand Vermont Gage
- MFR # 901300400
- Zoro # G301701429
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Increment | 0.001 in |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.0615 in to 0.2505 in |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Standards | NIST Traceable |
Number of Gauges | 190 |
Included Certification | Certificate of Accuracy |
Tolerance | 0.0002 in |
Hardness | RC 60/65 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Finish | Black Oxide |
Tolerance Class | ZZ |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- DRILL AMERICA #56 Cobalt Jobber Length Drill Bit (DWDCO56)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. (101101700)
- Vermont Gage Gauge Blocks and Clamps