Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Plus, 5.00-9.98mm, Black
Mfr # 902100300
Zoro # G1270062
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 5.00mm to 9.98mm
- Grade Class ZZ
- Measuring Range (In.) 5.00mm-9.98mm
Product Information
- Brand Vermont Gage
- MFR # 902100300
- Zoro # G1270062
- UPC # 662631901158
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 5.00mm to 9.98mm |
Width (In.) | various |
Overall Length | 2 in |
Length (In.) | 2 |
Dimension Type | Metric |
Diameter Range | 5.00 to 9.98 mm |
Diameter Increment | 0.02 mm |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 5.00 to 9.98 mm, Gauge Type Go (Plus), Number of Gauges 250, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J07525L)
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- HHIP .150" Square Gage Block Grade 2/A+/AS 0 (4101-0961)
- Vermont Gage Precision Gauges & Accessories