Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Plus, 1.31-4.99mm, Black
Mfr # 902300200
Zoro # G0597161
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 1.31mm to 4.99mm
- Grade Class ZZ
- Measuring Range (In.) 1.31mm-4.99mm
Product Information
- Brand Vermont Gage
- MFR # 902300200
- Zoro # G0597161
- UPC # 662631901622
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1.31mm to 4.99mm |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2 |
Diameter Range | 1.31 to 4.99 mm |
Diameter Increment | 0.02 mm |
Dimension Type | Metric |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 1.31 to 4.99 mm, Gauge Type Go (Plus), Number of Gauges 185, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1" 6-Point Deep Impact Socket (79265)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- KO-KEN Socket set 12 Point 18 pieces 1/2 Sq. Drive (4251A)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Minus, 0.355 In, Black (911235500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- Vermont Gage Precision Gauges & Accessories