Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 8.17mm
Mfr # 112308170
Zoro # G9981216
product price: $3.69
/ea
Sold in multiples of 7 for $25.83
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Application Measures hole sizes within +.005/-.000"
- Tolerance +.005/-.000
- Diameter 8.17
Product Information
- Brand Vermont Gage
- MFR # 112308170
- Zoro # G9981216
- UPC # 662631081683
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 8.17 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 8.17, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 26MM X 25MM 12,000-Series Annular Cutter (12326)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/64)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1752)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- VERMONT GAGE Pin Gage, Plus, 0.075 In, Black (911107500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- Vermont Gage Gauge Blocks and Clamps