Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 4.85mm
Mfr # 112304850
Zoro # G9977899
product price: $3.79
/ea
Sold in multiples of 7 for $26.53
$26.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.005/-.000"
- Includes Certificate of Accuracy with NIST traceability
- Diameter 4.85
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 112304850
- Zoro # G9977899
- UPC # 662631080020
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 4.85 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 4.85, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- VERMONT GAGE Pin Gage, Minus, 0.090 In, Black (911209000)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- Vermont Gage Precision Measuring Tools