Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 3.43mm
Mfr # 112303430
Zoro # G9976447
product price: $3.69
/ea
Sold in multiples of 7 for $25.83
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Diameter 3.43
Product Information
- Brand Vermont Gage
- MFR # 112303430
- Zoro # G9976447
- UPC # 662631079314
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 3.43 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 3.43, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3PC SOCKET ADAPTER SET (TIT12082)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X25)
- DIABLO TREX SAW BLADE 84T 12"" (D1284CD)
- ILC Replacement For CAMERON SINO, CSBPS140PX (CS-BPS140PX)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.046 (111104600)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- VERMONT GAGE Pin Gage Set, Minus, 0.833-0.916 In, Black (901200900)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- Vermont Gage Precision Measuring Tools