Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 2.40mm
Mfr # 112102400
Zoro # G9975500
product price: $4.15
/ea
Sold in multiples of 7 for $29.05
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.005/-.000 in
- Class ZZ
Product Information
- Brand Vermont Gage
- MFR # 112102400
- Zoro # G9975500
- UPC # 662631051303
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 2.40 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000 in |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 2.40, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- LEATHERMAN Eod Black, Multi-Tool Cutter Inserts (930360)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X30, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X30)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- Vermont Gage Precision Measuring Tools