Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 23.60mm
Mfr # 112123600
Zoro # G9996668
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.005/-.000"
- Finish Steel - 10 Microfinish or Better
- Diameter 23.60
Product Information
- Brand Vermont Gage
- MFR # 112123600
- Zoro # G9996668
- UPC # 662631061906
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 23.60 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 23.60, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- BONDHUS Phillips, Pozidriv(R), Slotted, Torx(R) Bit 6-7/8 in to 7-3/4 in, Drive Size: 1/4 in (0715751719)
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- Vermont Gage Gauge Blocks and Clamps