Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 2.30mm
Mfr # 112102300
Zoro # G9975421
product price: $3.45
/ea
Sold in multiples of 7 for $24.15
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 2.30
- Class ZZ
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
Product Information
- Brand Vermont Gage
- MFR # 112102300
- Zoro # G9975421
- UPC # 662631051259
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 2.30 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 2.30, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/64" Titanium IR Drill Bit (DD5113)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6355)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- Vermont Gage Gauge Blocks and Clamps