Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 13.90mm
Mfr # 112113900
Zoro # G9987069
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.005/-.000"
- Diameter 13.90
- Class ZZ
- Tolerance +.005/-.000
Product Information
- Brand Vermont Gage
- MFR # 112113900
- Zoro # G9987069
- UPC # 662631057053
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 13.90 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Tolerance | +.005/-.000 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 13.90, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- OSG Square End Mill, 102.00mm L, 12.00mm dia. (464-472411)
- VAUGHAN PULL SAW MED/FINE 10.5"" (BS265M)
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- Vermont Gage Gauge Blocks and Clamps