Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 13.50mm
Mfr # 112113500
Zoro # G9986560
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Overall Length 2 in
- Application Measures hole sizes within +.005/-.000 in
Product Information
- Brand Vermont Gage
- MFR # 112113500
- Zoro # G9986560
- UPC # 662631056858
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 13.50 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000 in |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 13.50, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Blades for Universal Scraper Handle (43092)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- VERMONT GAGE Pin Gage, Minus, 0.190 In, Black (911219000)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Minus, 0.188 In, Black (911218800)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- Vermont Gage Precision Gauges & Accessories