Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.998
Mfr # 111199800
Zoro # G0015692
product price: $9.99
/ea
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.9980
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Tolerance +.0002/-.0000
Product Information
- Brand Vermont Gage
- MFR # 111199800
- Zoro # G0015692
- UPC # 662631019983
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.9980 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9980, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- STAHLWILLE TOOLS Engineers hammers 500 g L.320 mm (70110011)
- CMT Keyhole Router Bit, HWM, 3/8 in (850.001.11)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage Set, Plus, 0.501-0.625 In, Black (901100600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- Vermont Gage Precision Gauges & Accessories