Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.787
Mfr # 111178700
Zoro # G0013400
Sold in multiples of 3 for $23.37
$23.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0002/-.0000
- Overall Length 2 in
- Diameter 0.7870
Product Information
- Brand Vermont Gage
- MFR # 111178700
- Zoro # G0013400
- UPC # 662631017873
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7870 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7870, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Tungsten Carbide, Hole Saw, 3/4" (105019)
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- SKIL Circular Saw Blade Skilsaw, 7-1/4"X40T (75940)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- Vermont Gage Gauge Blocks and Clamps