Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.236
Mfr # 111123600
Zoro # G0007983
Sold in multiples of 8 for $27.12
$27.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0002/-.0000 in
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
Product Information
- Brand Vermont Gage
- MFR # 111123600
- Zoro # G0007983
- UPC # 662631012366
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.2360 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2360, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- MILWAUKEE TOOL 1-1/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-1127)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .75mm (112300750)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- Vermont Gage Precision Gauges & Accessories