Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.147
Mfr # 111114700
Zoro # G0007137
product price: $3.39
/ea
Sold in multiples of 8 for $27.12
$27.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Class ZZ
- Tolerance +.0002/-.0000
Product Information
- Brand Vermont Gage
- MFR # 111114700
- Zoro # G0007137
- UPC # 662631011475
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.1470 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1470, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Washer, 205457 (205457)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/8 in Size, Standard Socket, Black Phosphate (49-66-6321)
- ASTRO PNEUMATIC Blow Gun (1717)
- FEIN 14 Metal Cutting Chop Saw (72905361120)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 11.80mm (112211800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.253in (111225300)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- Vermont Gage Gauge Blocks and Clamps