Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.1285
Mfr # 111312850
Zoro # G9964580
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 0.1285
- Application Measures hole sizes within +.0002/-.0000"
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 111312850
- Zoro # G9964580
- UPC # 662631031282
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1285 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Class | ZZ |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1285, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- DRILL AMERICA #61 - #80 Cobalt Steel Jobber Drill Bit Set (D/A20J-CO-SET)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- Vermont Gage Gauge Blocks and Clamps