Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.102
Mfr # 111110200
Zoro # G0006723
Sold in multiples of 8 for $30.32
$30.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.1020
- Type Go (Plus)
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0002/-.0000
Product Information
- Brand Vermont Gage
- MFR # 111110200
- Zoro # G0006723
- UPC # 662631011024
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1020 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1020, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- FOWLER 0-24"/600mm Z-Height-E ABS PLUS Electronic Height Gage (541750241)
- KO-KEN Socket TORX E24 40mm 1/2 Sq. Drive (4425-E24)
- DYNABRADE Dynastraight Finishing Tool (13504)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- HHIP 7 X 3-1/2 X 4-1/2" Cast Iron V Block Set (3402-1007)
- Vermont Gage Precision Measuring Tools