Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.075
Mfr # 111107500
Zoro # G0006601
product price: $3.49
/ea
Sold in multiples of 8 for $27.92
$27.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000 in
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0002/-.0000
- Type Go (Plus)
Product Information
- Brand Vermont Gage
- MFR # 111107500
- Zoro # G0006601
- UPC # 662631010751
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0750 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0750, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- FISCH Brad Point Drill (FSF-004134)
- STARRETT Rule Hook 24IN (CH604R-24)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- VERMONT GAGE Pin Gage, Plus, 0.048 In, Black (911104800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- Vermont Gage Precision Measuring Tools