Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.066
Mfr # 111106600
Zoro # G0006400
Sold in multiples of 8 for $27.92
$27.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000 in
- Overall Length 2 in
- Type Go (Plus)
Product Information
- Brand Vermont Gage
- MFR # 111106600
- Zoro # G0006400
- UPC # 662631010669
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0660 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000 in |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0660, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066404)
- PERFORMANCE TOOL 3-Pc 1/4 In Dr. Extension Bar Set, W36940 (W36940)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- Vermont Gage Precision Gauges & Accessories