Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.031
Mfr # 111103100
Zoro # G0005877
product price: $2.99
/ea
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Class ZZ
- Tolerance +.0002/-.0000
- Finish Steel - 10 Microfinish or Better
Product Information
- Brand Vermont Gage
- MFR # 111103100
- Zoro # G0005877
- UPC # 662631010317
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0310 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0310, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" No. 3 Die Stock (3900-0226)
- GREENLEE Punch (60066)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.915 (111191500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- Vermont Gage Precision Gauges & Accessories