Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.024
Mfr # 111102400
Zoro # G0005910
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST traceability
Product Information
- Brand Vermont Gage
- MFR # 111102400
- Zoro # G0005910
- UPC # 662631010249
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0240 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0240, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO 1/4" Drive SAE, Metric, 36 pcs (0715762053)
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Plug Tap (DWT60732)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.2505" (101400300)
- VERMONT GAGE Pin Gage, Plus, 0.130 In, Black (911113000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- Vermont Gage Precision Measuring Tools