Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.013
Mfr # 111101300
Zoro # G0005953
product price: $3.25
/ea
Sold in multiples of 7 for $22.75
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0002/-.0000 in
- Finish Steel - 10 Microfinish or Better
- Class ZZ
Product Information
- Brand Vermont Gage
- MFR # 111101300
- Zoro # G0005953
- UPC # 662631010133
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0130 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0130, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 20-Piece Combination Screwdriver Set (1120SS)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- BLACK & DECKER Collet Nut (146569-01)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.084in (111208400)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- Vermont Gage Gauge Blocks and Clamps