Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.01
Mfr # 111101000
Zoro # G0005938
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST Traceability
- Overall Length 2 in
- Diameter 0.0100
- Application Measures hole sizes within +.0002/-.0000 in
Product Information
- Brand Vermont Gage
- MFR # 111101000
- Zoro # G0005938
- UPC # 662631010102
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0100 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST Traceability |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0100, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switchbox, 300/535 Mach (50612)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400143801)
- XTRWELD 12 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF121200SD)
- SUNCAST Tool Rack With Wheels (RTC1000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- HHIP 87 Piece Grade Jis 1 Metric Rectangular Gage Block Set (4101-1041)
- Vermont Gage Precision Gauges & Accessories