Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.005
Mfr # 111100500
Zoro # G0005971
product price: $8.25
/ea
Sold in multiples of 4 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Tolerance +.0002/-.0000
- Diameter 0.0050
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 111100500
- Zoro # G0005971
- UPC # 662631010058
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0050 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST Traceability |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000 in |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0050, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93218RPB123660)
- ARTU SDS Plus Drill Bit 1/2" x 8"L (01258)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.005 (111200500)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- Vermont Gage Precision Measuring Tools