Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 1.000 In, Black
Mfr # 911100000
Zoro # G3512546
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 1.000"
- Grade Class ZZ
- Measuring Range (In.) 1.000
Product Information
- Brand Vermont Gage
- MFR # 911100000
- Zoro # G3512546
- UPC # 662631903008
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1.000" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 1.000 |
Gage Diameter Range | 0.7601" to 1.0000" |
Diameter | 1.0000 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Diameter Range | 0.9170 in to 1.0005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 1.0000 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m28x1.5 HSS Metric Hand Tap (DWTSMT28X1.5)
- PROTO 3/8 in Drive Impact Socket E8 Size Torx(R) Standard Depth, Black Oxide (J7208TX)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- VERMONT GAGE Pin Gage, Plus, 0.075 In, Black (911107500)
- Vermont Gage Gauge Blocks and Clamps