Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.752 In, Black
Mfr # 911175200
Zoro # G3513133
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.752"
- Grade Class ZZ
- Measuring Range (In.) 0.752
Product Information
- Brand Vermont Gage
- MFR # 911175200
- Zoro # G3513133
- UPC # 662631910495
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.752" |
Gage Diameter Range | 0.6351" to 0.7600" |
Overall Length | 2 in |
Width (In.) | 0.752 |
Diameter | 0.7520 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.7510 in to 0.7750 in |
Diameter Range | 0.7510 in to 0.8325 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7520 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.7510 in to 0.7750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5352CF)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- RIDGID Pipe Cutter, For Mfr. No B-500, Ridgid (48873)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.005 (111200500)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- Vermont Gage Precision Measuring Tools