Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.478 In, Black
Mfr # 911147800
Zoro # G2343157
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.478"
- Grade Class ZZ
- Measuring Range (In.) 0.478
Product Information
- Brand Vermont Gage
- MFR # 911147800
- Zoro # G2343157
- UPC # 662631907754
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.478" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.478 |
Gage Diameter Range | 0.4061" to 0.5100" |
Diameter | 0.4780 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.4780 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- MILWAUKEE TOOL 1/4 in. Collet Nut (ML48-68-0031)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- Vermont Gage Precision Measuring Tools