Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.399 In, Black
Mfr # 911139900
Zoro # G2343796
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.399"
- Grade Class ZZ
- Measuring Range (In.) 0.399
Product Information
- Brand Vermont Gage
- MFR # 911139900
- Zoro # G2343796
- UPC # 662631906962
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.399" |
Width (In.) | 0.399 |
Diameter | 0.3990 in |
Overall Length | 2 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Length (In.) | 2" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Sub-Range | 0.3905 in to 0.4000 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3990 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3905 in to 0.4000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Recp Saw Blades, PK25, 25 PK (20423B418T)
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- PROTO Ratcheting Box Wrench, Double Box End (J1184-A)
- KNIPEX Tweezers, ESD, Straight, 4-3/4 In, SS (92 08 79 ESD)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- Vermont Gage Precision Gauges & Accessories