Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.313 In, Black
Mfr # 911131300
Zoro # G0171552
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.313"
- Grade Class ZZ
- Measuring Range (In.) 0.313
Product Information
- Brand Vermont Gage
- MFR # 911131300
- Zoro # G0171552
- UPC # 662631906108
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.313" |
Diameter | 0.3130 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.313 |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.3105 in to 0.3200 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.3130 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3105 in to 0.3200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- BOSTITCH Feed Pawl Spring (N80120)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece (401L80)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.907 (111290700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- Vermont Gage Gauge Blocks and Clamps