Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.215 In, Black
Mfr # 911121500
Zoro # G0320750
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.215"
- Grade Class ZZ
- Measuring Range (In.) 0.215
Product Information
- Brand Vermont Gage
- MFR # 911121500
- Zoro # G0320750
- UPC # 662631905125
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.215" |
Length (In.) | 2" |
Diameter | 0.2150 in |
Width (In.) | 0.215 |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.2105 in to 0.2200 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2150 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2105 in to 0.2200 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 3/4 x 4 in. (38448)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- WESTWARD #5 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL75)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- Vermont Gage Precision Measuring Tools