Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.176 In, Black
Mfr # 911117600
Zoro # G0170895
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.176"
- Grade Class ZZ
- Measuring Range (In.) 0.176
Product Information
- Brand Vermont Gage
- MFR # 911117600
- Zoro # G0170895
- UPC # 662631904739
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.176" |
Width (In.) | 0.176 |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1760 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1760 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- VERMONT GAGE Pin Gage, Plus, 0.090 In, Black (911109000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black (902100300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- HHIP 4-7/8 X 3-1/2 X 2-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0970)
- Vermont Gage Precision Measuring Tools