Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.150 In, Black
Mfr # 911115000
Zoro # G0170676
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.150"
- Grade Class ZZ
- Measuring Range (In.) 0.150
Product Information
- Brand Vermont Gage
- MFR # 911115000
- Zoro # G0170676
- UPC # 662631904470
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.150" |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Diameter | 0.1500 in |
Width (In.) | 0.150 |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1500 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (422825)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points (KTI-24144)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- Vermont Gage Precision Gauges & Accessories