Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.130 In, Black
Mfr # 911113000
Zoro # G0170493
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.130"
- Grade Class ZZ
- Measuring Range (In.) 0.130
Product Information
- Brand Vermont Gage
- MFR # 911113000
- Zoro # G0170493
- UPC # 662631904272
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.130" |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Diameter | 0.1300 in |
Width (In.) | 0.130 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1300 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post & Holder Set, 14 PC, QITP40N (QITP40N-FTB)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- STARRETT Band Saw Blade, 8 ft. 2" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel (93590-098W)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage, Plus, 0.042 In, Black (911104200)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Minus, 0.090 In, Black (911209000)
- Vermont Gage Precision Measuring Tools