Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.124 In, Black
Mfr # 911112400
Zoro # G0170441
original price:
$3.55
10% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.124"
- Grade Class ZZ
- Measuring Range (In.) 0.124
Product Information
- Brand Vermont Gage
- MFR # 911112400
- Zoro # G0170441
- UPC # 662631904210
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.124" |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Diameter | 0.1240 in |
Length (In.) | 2" |
Width (In.) | 0.124 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1240 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 5 mm x 6 in (LTB0506)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- URREA 8" adjustable wrench chrome-plated (708)
- STARRETT Caliper (27-24)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- VERMONT GAGE Pin Gage, Minus, 0.355 In, Black (911235500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- HHIP 9 Piece Universal Angle Block Set (3402-0018)
- Vermont Gage Precision Measuring Tools