Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.1 In, Black
Mfr # 911110000
Zoro # G0170152
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1"
- Grade Class ZZ
- Measuring Range (In.) 0.1
Product Information
- Brand Vermont Gage
- MFR # 911110000
- Zoro # G0170152
- UPC # 662631903978
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1" |
Overall Length | 2 in |
Length (In.) | 2 |
Width (In.) | 0.1 |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1000 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-631 Margin Trowel, Carbon Steel 5" X 2" Wood Handle (11-631)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- LANG TOOLS 6 Piece NF Thread Restorer Tap Set (2586)
- ITL 1000v Insulated 5/16 T Handle Hex Driver (02742)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- HHIP 3.54 X 2.76 X 4.92" V-Block & Clamp Set (3402-0955)
- Vermont Gage Precision Measuring Tools