Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.068 In, Black
Mfr # 911106800
Zoro # G0169967
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.068"
- Grade Class ZZ
- Measuring Range (In.) 0.068
Product Information
- Brand Vermont Gage
- MFR # 911106800
- Zoro # G0169967
- UPC # 662631903657
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.068" |
Diameter | 0.0680 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Width (In.) | 0.068 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0680 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 HSS Aircraft Taper Router (D/ATR-2)
- MK DIAMOND PRODUCTS Gas Scarifier, w/5 Point Carbide Drum (158941)
- VEGA Mag Bit Holder x 12 (1300MH1AD)
- SUPERIOR PARTS Aftermarket Valve Packing O-Ring, PK 2 (SP 878-734)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- Vermont Gage Precision Measuring Tools