Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.0620 In, Black
Mfr # 911106200
Zoro # G0170082
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0620"
- Grade Class ZZ
- Measuring Range (In.) 0.0620
Product Information
- Brand Vermont Gage
- MFR # 911106200
- Zoro # G0170082
- UPC # 662631903596
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0620" |
Width (In.) | 0.0620 |
Diameter | 0.0620 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0620 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Sbm-40Cx (568-368)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34976)
- MASTER APPLIANCE Master Appliance 467-HG-301D 800 deg F 120V Heavy Duty Heat Gun (467-HG-301D)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.80mm (112201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- VERMONT GAGE Pin Gage, Plus, 0.280 In, Black (911128000)
- Vermont Gage Precision Gauges & Accessories