Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.04 In, Black
Mfr # 911104000
Zoro # G0138135
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.04"
- Grade Class ZZ
- Measuring Range (In.) 0.04
Product Information
- Brand Vermont Gage
- MFR # 911104000
- Zoro # G0138135
- UPC # 662631903374
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.04" |
Length (In.) | 2 |
Diameter | 0.0400 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Width (In.) | 0.04 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0400 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- ZORO SELECT Pistol Grip Riveter, 3/16, 1/8, 5/32 In (5TUW6)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- HHIP 6" SUPEr Cross Slide Vise (3901-2706)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.80mm (112201800)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0055 (111300550)
- Vermont Gage Gauge Blocks and Clamps