Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.0130 In, Black
Mfr # 911101300
Zoro # G0137855
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0130"
- Grade Class ZZ
- Measuring Range (In.) 0.0130
Product Information
- Brand Vermont Gage
- MFR # 911101300
- Zoro # G0137855
- UPC # 662631903107
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0130" |
Gage Diameter Range | 0.0040" to 0.0250" |
Overall Length | 2 in |
Length (In.) | 2 |
Diameter | 0.0130 in |
Width (In.) | 0.0130 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0130 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case (FMHT36325THS)
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- KNIPEX Electronics End Cutter (64 11 115)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- Vermont Gage Precision Measuring Tools