Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 7.00mm
Mfr # 112207000
Zoro # G0238773
product price: $3.55
/ea
Sold in multiples of 7 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Diameter 7.00
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
Product Information
- Brand Vermont Gage
- MFR # 112207000
- Zoro # G0238773
- UPC # 662631067359
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 7.00 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005 in |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.00, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6303-M8-A-NI Knurled Nut (8NF46/A)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MILWAUKEE TOOL 3/4 in. Square Drive Anvil Assy (ML42-06-9001)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.253in (111225300)
- VERMONT GAGE Pin Gage, Minus, 0.0280 In, Black (911202800)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- Vermont Gage Gauge Blocks and Clamps