Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 24.88mm
Mfr # 112224880
Zoro # G0256809
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Overall Length 2 in
- Class ZZ
- Finish Steel - 10 Microfinish or Better
Product Information
- Brand Vermont Gage
- MFR # 112224880
- Zoro # G0256809
- UPC # 662631076290
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 24.88 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Type | NoGo (Minus) |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 24.88, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- TENG TOOLS 3.5 Pound Mallet / Club / Lump / Sledge Hammer (HMS1250)
- PERFORMANCE TOOL DRAIN PLUG SOCKET SET 14PC 3/8" DR (PTW54287)
- KNIPEX 8 in End Cutting Nipper Uninsulated (68 01 200)
- VERMONT GAGE Pin Gage, Minus, 0.085 In, Black (911208500)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- Vermont Gage Precision Gauges & Accessories