Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.69mm
Mfr # 112401690
Zoro # G0334947
product price: $3.89
/ea
Sold in multiples of 7 for $27.23
$27.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Diameter 1.69
- Overall Length 2 in
Product Information
- Brand Vermont Gage
- MFR # 112401690
- Zoro # G0334947
- UPC # 662631092191
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 1.69 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.000/-.005 |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.69, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Spindle 2 220112 424118 (424208)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900408)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.562 (111156200)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- Vermont Gage Gauge Blocks and Clamps