Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.92mm
Mfr # 112200920
Zoro # G0333818
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Type NoGo (Minus)
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Tolerance +.000/-.005
Product Information
- Brand Vermont Gage
- MFR # 112200920
- Zoro # G0333818
- UPC # 662631064310
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.92 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005" |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.92, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 2 Pins 122Ss Wheel, Pk2 (10343)
- GREAT NECK 3/8 x 12 Inch Slotted Square Shank Screwdriver (73046)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.915 (111191500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- Vermont Gage Gauge Blocks and Clamps